3M Rope Restraint Lanyard

Sebelum PPN:
Rp559.900
Spesifikasi
Anchor Connection TypeLoops with Thimbles
Connected Safety ID EquippedNo
Harness Connection TypeLoops with Thimbles
Lanyard MaterialRope
Lanyard TypeNone
Leg CountSingle-Leg
Overall Length (mm)210
Specifications MetCE EN 354

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our 3M™ Protecta® rope connecting lanyards are an ideal solution for the connecting element in a restraint system. Made from polyamide braided rope with safety stitching. Rope diameter 10.5mm.
Restraint lanyards prevent the user moving into an area where they may be exposed to a fall. Our 3M™ Protecta® Rope Work Positioning Lanyards are made from 10.5 mm durable and flexible high strength polyamide braided rope. They are available in a variety of lengths and connection options to suit the users requirements.
Feature
- Use a 3M™ Protecta® Rope Restraint Lanyard as part of a restraint system to prevent the user from moving into an area where they may be exposed to a fall
- Made from 10.5 mm durable and flexible braided polyamide rope
- Sewn terminations with heat shrink tube protection provide greater durability and long product service life
Use
Utilities, Transportation, Construction, General Industry

Ulasan Produk

Tidak ada ulasan

Halaman Terkait