Spesifikasi
| Color | Yellow |
|---|---|
| Anchor Connection Type | Snap Hook |
| Anchor Hook Material | Zinc Plated Steel |
| Connected Safety ID Equipped | Yes |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs. (4 kN) |
| Harness Connection Hook Material | Zinc Plated Steel |
| Harness Connection Type | Snap Hook |
| Lanyard Material | Polyester Tubular Web |
| Lanyard Type | Variable/Elastic |
| Leg Count | Double-Leg 100% Tie-Off |
| Number of Legs | 2 |
| Overall Length (ft) | 6 |
| Specifications Met | OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.13 |
| Weight Capacity (kg) | 141 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M™ DBI-SALA® ShockWave™ 2 Shock Absorbing Lanyard features a unique stretchable design that allows freedom of movement while helping to reduce hazards such as trips, falls, dragging, or snagging by expanding and contracting in reaction to the user movements. It is lightweight and designed to provide additional safety, support, and comfort to workers in a wide range of industries.
3M™ DBI-SALA® ShockWave™ 2 Shock Absorbing Lanyard is designed to provide excellent fall protection and support while keeping workers safe and comfortable on the job. It provides optimal mobility to the user and helps reduce trip fall hazards and dragging or snagging by expanding to 6 ft (1.8 m) when taut and automatically contracting to 4.5 ft (1.4 m) in reaction to the worker’s movements. The trusted core of the 3M™ DBI-SALA® ShockWave™ 2 Shock Absorbing Lanyard begins to extend and absorb energy if subjected to a fall and limits the fall arrest forces to safe levels. 3M™ DBI-SALA® ShockWave™ 2 Shock Absorbing Lanyard is the ideal choice for added safety in a wide range of industrial applications.
3M™ DBI-SALA® ShockWave™ 2 Shock Absorbing Lanyard is designed to provide excellent fall protection and support while keeping workers safe and comfortable on the job. It provides optimal mobility to the user and helps reduce trip fall hazards and dragging or snagging by expanding to 6 ft (1.8 m) when taut and automatically contracting to 4.5 ft (1.4 m) in reaction to the worker’s movements. The trusted core of the 3M™ DBI-SALA® ShockWave™ 2 Shock Absorbing Lanyard begins to extend and absorb energy if subjected to a fall and limits the fall arrest forces to safe levels. 3M™ DBI-SALA® ShockWave™ 2 Shock Absorbing Lanyard is the ideal choice for added safety in a wide range of industrial applications.
Feature
- Stretches in reaction to users movements- Energy absorbing design limits fall arrest forces
- Abrasion-resistant webbing
Use
Transportation, Oil & Gas, Utilities, Wind Energy, Construction, General Industrial, MiningProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Tie-Off%20Shock%20Absorbing%20Lanyard/qkP108586956-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
