Spesifikasi
| Anti Fog Lens | Yes |
|---|---|
| Class | Premium |
| Comfort Features | Indirect ventilation, Nylon, Polycarbonate lens, Adjustable elastic strap, Soft rubber seal |
| Frame Color | Black/Black |
| Frame Style | Goggle |
| Lens Coating | Scotchgard Anti-fog |
| Lens Color | Clear |
| Lens Marking | Z87+U6 |
| Lens Material | Polycarbonate |
| Specifications Met | ANSI Z87.1-2015 |
| Splash Protection | Yes |
| Strap Material | Nylon |
| UV Protection (%) | 99.9 |
| Venting | Direct |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 3M™ GoggleGear™ 6000 Series is a larger-profile goggle design that features models with 3M™ Scotchgard™ Anti-Fog Coating, or Traditional Anti-Fog & Anti-Scratch coating. All models come with indirect venting to help reduce fogging. Both adjustable nylon fiber cloth strap, or neoprene strap, are available within the 3M™ GoggleGear™ 6000 Series.
With models featuring 3M™ Scotchgard™ Anti-Fog Coating, the 3M™ GoggleGear™ 6000 Series is a largeprofile goggle design that provides better fog and abrasion resistance when compared to traditional anti-fog coatings. All models are designed with indirect venting to help reduce fogging. Both adjustable nylon fiber cloth straps and neoprene straps are available to suit your comfort and style.
With models featuring 3M™ Scotchgard™ Anti-Fog Coating, the 3M™ GoggleGear™ 6000 Series is a largeprofile goggle design that provides better fog and abrasion resistance when compared to traditional anti-fog coatings. All models are designed with indirect venting to help reduce fogging. Both adjustable nylon fiber cloth straps and neoprene straps are available to suit your comfort and style.
Feature
- 3M™ Scotchgard™ Anti-Fog Coating lasts longer* than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments- *Based on 3M internal testing per EN168 test method when compared to traditional anti-fog coatings.
- Indirect venting allows air to circulate and helps reduce fogging
Use
Chemical Handling, Pharmaceuticals, Food & Beverage Manufacturing, Grinding, Construction, General Manufacturing, Primary Metal, Transportation, Oil & Gas, Painting, General Manufacturing, Chemicals, Pharmaceuticals, Oil & Gas, Automotive, Construction, Food & Beverage, Metal Fabrication, Primary Metal, TransportationProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20Safety%20Goggle/bjP108586415-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
