Spesifikasi
| Color | Green, Silver |
|---|---|
| Connected Safety ID Equipped | No |
| Install Type | Portable |
| Net Weight (kg) | 18 |
| Specifications Met | OSHA 1910.66, OSHA 1926.502 |
| Weight Capacity (kg) | 204 |
| Overall Height (cm) | 261.82 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multi-purpose 3M™ DBI-SALA® Confined Space One-Piece Adjustable Offset Davit Mast is robust and high performing; just the component workers need to ensure secure fall protection and successful rescue and retrieval. The offset davit mast meets OSHA confined space regulations and is the go-to choice for safety technicians, featuring an easily adjustable telescoping design and strong aluminum construction that stands up to weather and rugged use.
Davit mast allows for swift and safe ascent and descent into and out of confined spaces, and is in all offset mast positions. Built with durable, corrosion-resistant aluminum and a telescoping pole that adjusts easily, this rescue tool is the #1 choice for workers in multiple industries who trust this safety equipment with their lives. Safety engineers who use davit masts know that a quality hoist system demands convenience and power. Pins connect quickly and release easily, ensuring fast and easy set-up, breakdown, transport, and storage. Featuring lightweight, corrosion-resistant aluminum construction, the davit mast stands up to the harsh effects of bad weather and repeated use. Integrated 5,000 lb. mast anchorage point easily attaches to winches or self-retracting lifelines with a quick-mount bracket. The upper davit mast detent and knob-style adjustment is designed for use with Advanced™ portable and permanent bases. The offset davit mast is easy to use and transport, allowing industrial pros to get from one place to the other without delay.
Davit mast allows for swift and safe ascent and descent into and out of confined spaces, and is in all offset mast positions. Built with durable, corrosion-resistant aluminum and a telescoping pole that adjusts easily, this rescue tool is the #1 choice for workers in multiple industries who trust this safety equipment with their lives. Safety engineers who use davit masts know that a quality hoist system demands convenience and power. Pins connect quickly and release easily, ensuring fast and easy set-up, breakdown, transport, and storage. Featuring lightweight, corrosion-resistant aluminum construction, the davit mast stands up to the harsh effects of bad weather and repeated use. Integrated 5,000 lb. mast anchorage point easily attaches to winches or self-retracting lifelines with a quick-mount bracket. The upper davit mast detent and knob-style adjustment is designed for use with Advanced™ portable and permanent bases. The offset davit mast is easy to use and transport, allowing industrial pros to get from one place to the other without delay.
Feature
- Integrated 5,000 lb. (22 kN) mast anchorage point- Depending on base, rated for fall arrest in different davit offset mast positions
- Adjustable vertical height
Use
Mining, Construction, Utilities, Oil & Gas, General Industrial, TransportationProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Confined%20Space%20One-Piece%20Adjustable%20Offset%20Davit%20Mast/0zP108586035-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
