3M Bosun Chair Harness

Sebelum PPN:
Rp12.999.900
Spesifikasi
ColorOrange
Body BeltYes
Buckle TypeTongue Buckle
Chest Buckle MaterialZinc Plated Steel
Connected Safety ID EquippedYes
D-ring PlacementSide, Front, Back with Extension, Shoulder, Suspension
Harness ApplicationBosun
Harness SizeLarge
Leg Buckle MaterialStainless Steel Grommet
Padding Location TypeBack/Hip
Specifications MetOSHA 1910.66, OSHA 1926.502, ANSI Z359.1
Torso Buckle MaterialZinc Plated Steel
Webbing MaterialRepel Polyester
Weight Capacity (kg)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ DBI-SALA® Delta™ Safety Harnesses are recognized by their bright yellow webbing and patented triangular no-tangle back pad design.
3M™ DBI-SALA® Delta™ Safety Harness represents the culmination of more than twenty years of design, research, manufacturing expertise, and on-the-job performance. It features revolving torso adjuster buckles, automatic stand-up dorsal d-ring, and low-profile susupension trauma straps. The exclusive triangular back pad design gives the 3M™ DBI-SALA® Delta™ Safety Harness a shape of its own.
Feature
- Automatic stand-up back D-ring enables efficient dorsal connections
- Revolving torso adjuster buckles available on select models
- Available in multiple styles, configurations, and leg and chest connection options
Use
Oil & Gas Industry

Ulasan Produk

Tidak ada ulasan

Halaman Terkait