Spesifikasi
| Color | Blue |
|---|---|
| Anchor Hook Material | Metal |
| Anchor Install Type | Reusable |
| Connected Safety ID Equipped | No |
| For use with | 3M DBI-SALA SecuraSpan I-Beam System |
| Housing Material | Aluminium & Stainless Steel |
| Housing Type | Stainless Steel, Aluminium |
| Mounting Type | Reusable |
| Specifications Met | OSHA 1910.140, OSHA 1926.502 |
| Weight Capacity (kg) | 190 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mobility. It’s critical to getting the job done, just like your fall protection. With the new 3M™ DBI-SALA® Sliding Beam Anchor, you get the best of both worlds. Once you secure it to the beam using the redesigned adjustment buttons, simply connect your Self-Retracting Lifeline (SRL) or lanyard to the swiveling D-ring and you’re ready to work. The anchor point slides effortlessly behind you.
Mobility. It’s critical to getting the job done, just like your Fall Protection. With the new 3M™ DBI-SALA® Sliding Beam Anchor, you get the best of both worlds. Once you secure it to the beam using the redesigned adjustment buttons, simply connect your Self-Retracting Lifeline (SRL)* or lanyard to the swiveling D-ring and you’re ready to work. The anchor point slides effortlessly behind you. * Use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg Quick-Connect Self-Retracting Lifeline – Cable when tying off at feet. Applications: • Bridge work • Buildings • Warehouses • Arenas • Parking ramps / Versatile size ranges to fit a variety of beams / Replaceable wear pads • 360-degree swiveling D-ring anchor point • Integrated dual ratcheting system • High-strength, lightweight steel and aluminum construction Hands-free Mobility 360-degree swiveling D-ring optimizes your mobility on the beam. Rugged durability Corrosion-resistant construction meets ANSI standards for weather, environmental and storage conditions. Visible adjustability Dual ratcheting adjustment buttons are accessible above the beam, while locking mechanism is located on the side to reduce accidental engagement. Lightweight Compact size and lightweight materials. Easy pad replacement Snap-in design of wear pads allows them to replaced quickly in the field. Compliant Meets ANSI Z359.18 Anchorage Connector standard; OSHA 420 lb./ANSI 310 lb. ratings. For foot level tie-off, use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg QuickConnect SelfRetracting Lifeline – Cable, 8 ft. (2.4 m) 3500225. Part #2104710, Beam Width 3.5-14 in., Flange Thickness 1.25 in. Sliding Beam Anchor, Small. Part #2104715, Beam Width 12-30 in., Flange Thickness 2.5 in. Sliding Beam Anchor, Large. Part #2110815 Replacement wear pads (Small, Set of 2). Part #2110816 Replacement wear pads (Large, Set of 2).
Mobility. It’s critical to getting the job done, just like your Fall Protection. With the new 3M™ DBI-SALA® Sliding Beam Anchor, you get the best of both worlds. Once you secure it to the beam using the redesigned adjustment buttons, simply connect your Self-Retracting Lifeline (SRL)* or lanyard to the swiveling D-ring and you’re ready to work. The anchor point slides effortlessly behind you. * Use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg Quick-Connect Self-Retracting Lifeline – Cable when tying off at feet. Applications: • Bridge work • Buildings • Warehouses • Arenas • Parking ramps / Versatile size ranges to fit a variety of beams / Replaceable wear pads • 360-degree swiveling D-ring anchor point • Integrated dual ratcheting system • High-strength, lightweight steel and aluminum construction Hands-free Mobility 360-degree swiveling D-ring optimizes your mobility on the beam. Rugged durability Corrosion-resistant construction meets ANSI standards for weather, environmental and storage conditions. Visible adjustability Dual ratcheting adjustment buttons are accessible above the beam, while locking mechanism is located on the side to reduce accidental engagement. Lightweight Compact size and lightweight materials. Easy pad replacement Snap-in design of wear pads allows them to replaced quickly in the field. Compliant Meets ANSI Z359.18 Anchorage Connector standard; OSHA 420 lb./ANSI 310 lb. ratings. For foot level tie-off, use 3M™ DBI-SALA® Nano-Lok™ edge Twin-Leg QuickConnect SelfRetracting Lifeline – Cable, 8 ft. (2.4 m) 3500225. Part #2104710, Beam Width 3.5-14 in., Flange Thickness 1.25 in. Sliding Beam Anchor, Small. Part #2104715, Beam Width 12-30 in., Flange Thickness 2.5 in. Sliding Beam Anchor, Large. Part #2110815 Replacement wear pads (Small, Set of 2). Part #2110816 Replacement wear pads (Large, Set of 2).
Feature
- Hands-free Mobility 360-degree swiveling D-ring optimizes your mobility on the beam.- Rugged durability Corrosion-resistant construction meets ANSI standards for weather, environmental and storage conditions.
- Visible adjustability Dual ratcheting adjustment buttons are accessible above the beam, while locking mechanism is located on the side to reduce accidental engagement.
Use
ConstructionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/3M%20Sliding%20Beam%20Anchor/j8P108585692-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
