Spesifikasi
| Connected Safety ID Equipped | Yes |
|---|---|
| Anchor Connection Type | Swivel Snap Hook |
| Anchor Hook Material | Stainless Steel |
| Harness Connection Type | Carabiner |
| Housing Material | Aluminium & Stainless Steel |
| Lifeline Hook Material | Stainless Steel |
| Lifeline Length (m) | 15.24 |
| Lifeline Material | Stainless Steel Cable |
| Mounting Type | Overhead Anchor Point |
| Overall Length (ft) | 50 |
| Specifications Met | OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.14, ANSI Z359.4 |
| Weight Capacity (kg) | 190 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) incorporates a patented concept that helps separate components, such as the motor spring and brake, from foreign elements such as grease, moisture, and dirt. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is IP-69K rated to provide protection against ingress of dust, high tempeatures, and high pressure water, for use in extreme environmental conditions. These lifelines are available in Overhead, Retrieval, and RSQ / Rescue SRL configurations.
When it comes to confined space and entry rescue, the 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) is essential; it operates quickly and efficiently in the toughest environments. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is one of the most critical parts of a rescue system as it provides the means to retrieve an incapacitated worker to safety. The SRL’s lifeline is designed to extend as the user moves away and retracts automatically, enabling the user to move around within a recommended working area at normal speeds. Should a fall occur, the SRL’s internal centrifugal energy absorption system will activate, stopping the fall and reducing the forces imposed on the user to safe levels.
When it comes to confined space and entry rescue, the 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline (SRL) is essential; it operates quickly and efficiently in the toughest environments. The 3M™ DBI-SALA® Sealed-Blok™ Self-Retracting Lifeline is one of the most critical parts of a rescue system as it provides the means to retrieve an incapacitated worker to safety. The SRL’s lifeline is designed to extend as the user moves away and retracts automatically, enabling the user to move around within a recommended working area at normal speeds. Should a fall occur, the SRL’s internal centrifugal energy absorption system will activate, stopping the fall and reducing the forces imposed on the user to safe levels.
Feature
- Available in multiple configurations, lifeline lengths, and material types- Integrated fall arrest energy dissipation system
- Emergency retrieval system available on some models
Use
Mining, General Industrial, Construction, Oil & GasProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/3M%203-Way%20Retrieval%20Self-Retracting%20Lifeline%20with%20Bracket/ckP108585452-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
