Spesifikasi
| Anchor Connection Type | Snap Hook |
|---|---|
| Anchor Hook Material | Zinc Plated Steel |
| Carabiner/Hook Material | Steel |
| Connected Safety ID Equipped | Yes |
| Connector | Carabiner |
| Harness Connection Type | Carabiner |
| Housing Material | Nylon Thermoplastic |
| Housing Type | Thermoplastic |
| Lifeline Hook Material | Steel |
| Lifeline Length (m) | 1.8 |
| Lifeline Material | Web |
| Mounting Type | Overhead Anchor Point |
| Overall Length (ft) | 6 |
| Specifications Met | ANSI Z359.14 Class A/B, OSHA 1926.502 |
| Style | Single Leg |
| Weight Capacity (kg) | 190 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) with Anchor Hook is designed for ease of use and is ideal for direct connection to most harnesses. Focusing on strengthening the worker's comfort and safety as the highest priorities, 3M™ DBI-SALA® Nano-Lok™ Personal Self-Retracting Lifeline with Anchor Hook combines lightweight design with industrial-strength durability and function.
Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous fall protection models to choose from to suit almost any application. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) with Anchor Hook's smart activating brake system achieves fall clearance as low as 4 feet while stopping a fall within inches and providing more protection at low heights. In addition, tension is always kept on the lifeline helping to reduce dragging, snapping, and trip falls. These features are key safety improvements and provide the user with the comfort and support required to get the job done right.
Whether the application requires single or twin leg configurations, mounting to an overhead anchor, or connection directly to a harness, there are numerous fall protection models to choose from to suit almost any application. 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifeline (SRL) with Anchor Hook's smart activating brake system achieves fall clearance as low as 4 feet while stopping a fall within inches and providing more protection at low heights. In addition, tension is always kept on the lifeline helping to reduce dragging, snapping, and trip falls. These features are key safety improvements and provide the user with the comfort and support required to get the job done right.
Feature
- Swiveling anchorage loop with carabiner- Quick activating speed sensing brake system
- Self-locking snap hook on lifeline
Use
Construction, General Industrial, Transportation, Oil & Gas, UtilitiesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/3M%20Self-Retracting%20Lifeline%20with%20Anchor%20Hook/kgP108584736-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
