Spesifikasi
| Color | Yellow |
|---|---|
| Anchor Connection Type | Snap Hook |
| Anchor Hook Material | Zinc Plated Steel |
| Connected Safety ID Equipped | Yes |
| Energy Absorber Class | None |
| Harness Connection Hook Material | Zinc Plated Steel |
| Harness Connection Type | Snap Hook |
| Lanyard Length (ft) | 8 |
| Lanyard Material | Polyester/Steel Web |
| Lanyard Type | Adjustable |
| Leg Count | Single-Leg |
| Overall Length (ft) | 8 |
| Specifications Met | OSHA 1910.66, OSHA 1926.502, ANSI Z359.3 |
| Weight Capacity (kf) | 141 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
8 ft. (2.4m) single-leg with adjustable web and snap hooks at each end.
Our positioning lanyards have a build quality that is second to none, backed by decades of design, research, manufacturing know how and on the job performance. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. Our patented self locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way even with gloves on.
Our positioning lanyards have a build quality that is second to none, backed by decades of design, research, manufacturing know how and on the job performance. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. Our patented self locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way even with gloves on.
Feature
- 8 ft. (2.4m) adjustable single-leg lanyard- Ideal for work positioning or restraint
- Abrasion resistant polyester webbing
Use
Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities, Wind EnergyProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/3M%20Web%20Adjustable%20Positioning%20Lanyard/g2P108584578-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
