Spesifikasi
| Anchor Connection Type | Swivel Snap Hook |
|---|---|
| Connected Safety ID Equipped | Yes |
| Harness Connection Type | Carabiner |
| Lifeline Hook Material | Zinc Plated Steel |
| Lifeline Length (m) | 26 |
| Dimensions (inch) | 13.30 x 10.60 x 4.30 |
| Lifeline Material | Galvanized Cable |
| Mounting Type | Block to Anchor Point |
| Overall Length (ft) | 85 |
| Weight Capacity (kg) | 190 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 3M™ DBI-SALA® Ultra-Lok™ Self-Retracting Lifeline (SRL) is durable, lightweight, and engineered for safety, efficiency, and reliability. It is available with synthetic rope, stainless steel, or galvanized steel cable lifeline material, and an aluminum or thermoplastic housing. The 3M™ DBI-SALA® Ultra-Lok™ Self-Retracting Lifeline (SRL) RSQ™ design is a dual-mode SRL for fall arrest and integrated rescue systems. 3M™ DBI-SALA® Ultra-Lok™ Self-Retracting Lifelines are available in SRL, Retrieval SRL, and RSQ™ configurations.
The 3M™ DBI-SALA® Ultra-Lok™ Self-Retracting Lifeline (SRL) extends and retracts with the users as they perform their work task. Should a fall occur, the speed sensing brake system will activate helping stop the fall and reducing the forces imposed on the user to safe levels. 3M™ DBI-SALA® Ultra-Lok™ Self-Retracting Lifelines represent quality and durable systems that help ensure performance when it is needed the most.
The 3M™ DBI-SALA® Ultra-Lok™ Self-Retracting Lifeline (SRL) extends and retracts with the users as they perform their work task. Should a fall occur, the speed sensing brake system will activate helping stop the fall and reducing the forces imposed on the user to safe levels. 3M™ DBI-SALA® Ultra-Lok™ Self-Retracting Lifelines represent quality and durable systems that help ensure performance when it is needed the most.
Feature
- Durable aluminum or thermoplastic housing- Available in multiple configurations, lifeline lengths, and material types
- Reliable fall arrest energy dissipation system
Use
Mining, Wind Energy, Utilities, General Industrial, Oil & Gas, Transportation, ConstructionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/3M%20Heavy-Duty%20Self%20Retracting%20Lifeline/blP108584417-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
