Spesifikasi
| Color | Yellow |
|---|---|
| Buckle Type | Tongue Buckle |
| Chest Buckle Material | Zinc Plated Steel |
| Connected Safety ID Equipped | Yes |
| D-ring Placement | Back |
| Harness Application | General Purpose |
| Leg Buckle Material | Stainless Steel Grommet |
| Padding Location Type | None |
| Subpelvic Strap | Yes |
| Tensile Strength (lbs) | 6000 |
| Torso Buckle Material | Zinc Plated Steel |
| Webbing Material | Polyester (Polyurethane Coated) |
| Weight Capacity (kg) | 190 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M™ DBI-SALA® Delta™ Safety Harnesses are recognized by their bright yellow webbing and patented triangular no-tangle back pad design.
Delta™ harnesses combine a set of “industry first” advancements, with popular features making them the workhorse of the industry. Today’s Delta™ represents the culmination of more than twenty years of design, research, manufacturing know how and on the job performance. Delta™ harnesses are as tough as the guys who wear them. They feature coated, corrosion resistant hardware, water repellant and abrasion resistant webbing and a build quality that is second to none. A patented triangular design gives Delta™ harnesses a shape of their own, so you can don them quickly and easily. Throw it in the tool box or in the back of your truck, think you can tangle it? Just pick it up and it's ready to put on, tangle free. The Delta™ pad also incorporates a web spreading design, positioning webbing wider apart on shoulder straps to eliminate abrasion on your neck.
Delta™ harnesses combine a set of “industry first” advancements, with popular features making them the workhorse of the industry. Today’s Delta™ represents the culmination of more than twenty years of design, research, manufacturing know how and on the job performance. Delta™ harnesses are as tough as the guys who wear them. They feature coated, corrosion resistant hardware, water repellant and abrasion resistant webbing and a build quality that is second to none. A patented triangular design gives Delta™ harnesses a shape of their own, so you can don them quickly and easily. Throw it in the tool box or in the back of your truck, think you can tangle it? Just pick it up and it's ready to put on, tangle free. The Delta™ pad also incorporates a web spreading design, positioning webbing wider apart on shoulder straps to eliminate abrasion on your neck.
Feature
- Automatic stand-up back D-ring enables efficient dorsal connections- Revolving torso adjuster buckles available on select models
- Available in multiple styles, configurations, and leg and chest connection options
Use
Oil & Gas, Transportation, Utilities, Mining, Wind Energy, General Industrial, ConstructionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Vest%20Resist%20Web%20Safety%20Harness/8mP108584310-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
