3M Double Lanyard with Shock Absorbing (Tali Body Harness)

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorYellow
Anchor Connection TypeSnap Hook
Anchor Hook MaterialZinc Plated Steel
Connected Safety ID EquippedYes
Energy Absorber Class6 ft (1.8 m) Free Fall/MAAF 900 lbs. (4 kN)
Harness Connection Hook MaterialZinc Plated Steel
Harness Connection TypeSnap Hook
Lanyard MaterialPolyester Web
Lanyard TypeFixed
Leg CountSingle-Leg
Number of Legs1
Overall Length (ft)4
Specifications MetOSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1, ANSI Z359.13
Weight Capacity (kg)141

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M™ DBI-SALA® EZ-Stop™ Lanyards use a controlled tearing action when subjected to fall arrest forces. They limit the average arresting forces to 809 lb (3.6 kN) or less. These lanyards feature 1" (2.5 cm) polyester web construction (unless specified differently), double locking snap hooks, a durable nylon energy absorber cover and various lengths and hook options to fit your job.
EZ-Stop™ shock absorbing lanyards combine a set of “industry-first” advancements, with popular features making them the workhorse of the industry. Today’s EZ-Stop™ represents the culmination of decades of design, research, manufacturing know-how and on-the-job performance. EZ-Stop™ lanyards are as tough as the guys who use them. They feature world’s smallest and lightest shock absorber, water-repellant and abrasion-resistant webbing and a build quality that is second to none. In addition, our exclusive Hi-10™ Vectran™ energy management materials provide second-to-none abrasion, cut and chemical resistance and efficient shock absorption. Should a fall occur, the lanyard and its unique energy absorbing system will activate stopping the fall and reducing the forces imposed on the user to safe levels. Our patented self-locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.
Feature
- Extremely compact and lightweight
- Exclusive Hi-10™ Vectran™ energy absorption system
- Built-in reflective materials
Use
General Industrial, Construction, Oil & Gas, Utilities, Transportation

Ulasan Produk

Tidak ada ulasan