Spesifikasi
| Color | Black, Red |
|---|---|
| Anchor Connection Type | Scaffold Hook |
| Anchor Material | Zinc Plated Steel |
| Connected Safety ID Equipped | No |
| Energy Absorber Class | 6 ft (1.8 m) Free Fall/MAAF 900 lbs. (4 kN) |
| Harness Connection Hook Material | Zinc Plated Steel |
| Harness Connection Type | Twist Lock Carabineer |
| Lanyard Material | Fire Resistant Web |
| Lanyard Type | Fixed |
| Leg Count | Twin Leg |
| Overall Height (mm) | 100 |
| Overall Length (mm) | 360 |
| Overall Width (mm) | 24 |
| Specifications Met | CE EN 355 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Our 3M™ Pro® Welders lanyard is constructed from reinforced webbing with Nomex®/ Kevlar® fibre and has been especially designed for high temperature applications.
Fire and sparks are a major concern in jobs such as welding, cutting, electrical maintenance and other high temperature applications. Keeping safe requires special materials to resist these hazards. The 3M™ Protecta® Pro™ Welders Lanyard provide complete safety for your workers in high heat environments. Heat and char resistant shock pack cover that slips over shock pack is heat resistant up to 371°C and the webbing is reinforced with Nomex®/Kevlar® fibre to protect the shock pack from getting burned.
Fire and sparks are a major concern in jobs such as welding, cutting, electrical maintenance and other high temperature applications. Keeping safe requires special materials to resist these hazards. The 3M™ Protecta® Pro™ Welders Lanyard provide complete safety for your workers in high heat environments. Heat and char resistant shock pack cover that slips over shock pack is heat resistant up to 371°C and the webbing is reinforced with Nomex®/Kevlar® fibre to protect the shock pack from getting burned.
Feature
- Use 3M™ Protecta® Pro™ Welders Shock Absorbing Lanyards with a 3M fall arrest welders harness as part of a complete fall protection system in high temperature applications- Fire resistant Nomex® / Kevlar® fibre webbing to protect shock pack from getting burnt
- Lightweight and ergonomic user friendly design
Use
General Industry, ConstructionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/3M%20Double%20Lanyard%20with%20Shock%20Absorbing%20Welders%20(Tali%20Body%20Harness)/oyP108583898-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
