Spesifikasi
| Color | Silver |
|---|---|
| Connected Safety ID Equipped | No |
| Install Type | Portable |
| Net Weight (kg) | 27.7 |
| Weight Capacity (kg) | 204 |
| Dimensions (inch) | 24.62 x 23.88 x 11.38 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bolt-on davit base for manway openings, fits flanges with a bolt circle diameter of 18 in. to 36 in. (35.7 to 91.4 cm) and with 1 in. (2.54 cm) mounting bolts.
These hoist system bases are designed for manhole and confined space entry/retrieval applications. Portable units are constructed of lightweight high strength aluminum and adjust to fit most standard entries. Our permanent and clamp on bases are available in aluminum, zinc plated and stainless steel construction offering maximum flexibility. We offer bases for a variety of applications including floor, wall, core, deck, flush, barrel, forklift and hitch mount to name just a few. All bases are designed to use in combination with an Advanced™ davit mast, and together form a perfectly matches confined space rescue and work support system. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
These hoist system bases are designed for manhole and confined space entry/retrieval applications. Portable units are constructed of lightweight high strength aluminum and adjust to fit most standard entries. Our permanent and clamp on bases are available in aluminum, zinc plated and stainless steel construction offering maximum flexibility. We offer bases for a variety of applications including floor, wall, core, deck, flush, barrel, forklift and hitch mount to name just a few. All bases are designed to use in combination with an Advanced™ davit mast, and together form a perfectly matches confined space rescue and work support system. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most.
Feature
- Bolt-on davit base for flanged manways- Fits flanges with a bolt circle diameter of 18 in. to 36 in. (35.7 to 91.4 cm)
- Simple attachment with three bolts
Use
Mining, Construction, Utilities, Oil & Gas, Transportation, General IndustrialProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Confined%20Space%20Integrated%20Tank%20Flange%20Davit%20Mast%20Base/lhP108583773-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
