Spesifikasi
| Color | Yelow |
|---|---|
| Connected Safety ID Equipped | No |
| Install Type | Temporary/Portable |
| Maximum Number of Users | 1 |
| Specifications Met | OSHA |
| Weight Capacity (kg) | 190 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Counterweight EMU™ base for flat surfaces, 5,000 lbs. (2,268 kg).
The FlexiGuard™ EMU™ Engineered Modular Unit is designed for easy adjustment and maximizing flexibility without sacrificing safety. The lightweight system allows for easy mobility around the jobsite with a pallet jack or forklift. With three adjustable height models and one fixed height version plus three mounting options, there is a configuration to fit virtually any need. All systems are rated for one person use and provide 360° mobility within the safe working radius from the Glide 360 Rail anchor point. These systems are OSHA compliant. DBI-SALA® has created a proven process for developing unique solutions. Whether it’s an existing or modified product, or an entirely new design, FlexiGuard™ always meets the requirements of your specific application. Each custom solution is driven by our customers’ needs and is dependent on the industry, environment and specific design constraints, including government standards. We also have numerous pre-engineered systems that may be a perfect solution to your fall protection challenge. All of our systems are extremely durable and built to last with world-class quality, materials and workmanship. They are unique solutions to unique challenges, and fall protection you can trust.
The FlexiGuard™ EMU™ Engineered Modular Unit is designed for easy adjustment and maximizing flexibility without sacrificing safety. The lightweight system allows for easy mobility around the jobsite with a pallet jack or forklift. With three adjustable height models and one fixed height version plus three mounting options, there is a configuration to fit virtually any need. All systems are rated for one person use and provide 360° mobility within the safe working radius from the Glide 360 Rail anchor point. These systems are OSHA compliant. DBI-SALA® has created a proven process for developing unique solutions. Whether it’s an existing or modified product, or an entirely new design, FlexiGuard™ always meets the requirements of your specific application. Each custom solution is driven by our customers’ needs and is dependent on the industry, environment and specific design constraints, including government standards. We also have numerous pre-engineered systems that may be a perfect solution to your fall protection challenge. All of our systems are extremely durable and built to last with world-class quality, materials and workmanship. They are unique solutions to unique challenges, and fall protection you can trust.
Feature
- Counterweight base for EMU™ jib- 5,000 lbs. (2,268 kg) total weight
- Base is placed on flat surface
Use
Utilities, Mining, General Industrial, Construction, TransportationProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/3M%20Jib%20Counterweight%20Base%20with%20Concrete/d4P108583472-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
