Spesifikasi
| Color | Gray, Blue |
|---|---|
| Body Belt | Yes |
| Buckle Type | Tri-lock Revolver Quick Connect |
| Chest Buckle Material | Zinc Plated Steel |
| Connected Safety ID Equipped | Yes |
| D-ring Placement | Back, Side, Front |
| D-ring Material | Aircraft Grade Anodized Forged Aluminium |
| Harness Application | Climbing |
| Leg Buckle Material | Zinc Plated Steel |
| Padding Location Type | Shoulder/Back and Leg |
| Seat Sling Type | Rigid |
| Specifications Met | OSHA 1910.66, OSHA 1926.502, ANSI Z359.1, ANSI Z359.11 |
| Subpelvic Strap | Yes |
| Tensile Strength (lbs) | 6000 |
| Torso Buckle Material | Zinc Plated Steel |
| Webbing Material | Repel Polyester |
| Weight Capacity (kg) | 190 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M™ DBI-SALA® ExoFit STRATA™ Harness offers premium comfort and productivity all day long. The weight distribution system redistributes the weight from pressure points on your shoulders and spreads it out to the base of your hips, helping reduce soreness and fatigue. It’s available on all belted models of the ExoFit STRATA.
From DBI-SALA® comes the most comfortable, lightest-wearing, truly innovative safety harness ever created: the ExoFit STRATA™. Featuring the exclusive weight distribution system, the ExoFit STRATA™ takes the weight off your shoulders and redistributes it down to your hips, dramatically reducing shoulder strain and fatigue. Additionally, its padding delivers advanced breathability, the quick personal SRL adapter simplifies connecting and disconnecting your personal SRL, like the Nano-Lok™ and Nano-Lok™ edge. If your safety harness is weighting you down, lighten up with the ExoFit Strata™.
From DBI-SALA® comes the most comfortable, lightest-wearing, truly innovative safety harness ever created: the ExoFit STRATA™. Featuring the exclusive weight distribution system, the ExoFit STRATA™ takes the weight off your shoulders and redistributes it down to your hips, dramatically reducing shoulder strain and fatigue. Additionally, its padding delivers advanced breathability, the quick personal SRL adapter simplifies connecting and disconnecting your personal SRL, like the Nano-Lok™ and Nano-Lok™ edge. If your safety harness is weighting you down, lighten up with the ExoFit Strata™.
Feature
- Revolving torso buckles adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit- Breathable mesh back pad
- Personal SRL adapter
Use
Oil & Gas, Transportation, Utilities, General Industrial, ConstructionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/3M%20Tower%20Climbing%20Harness/c4P108583436-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
