Spesifikasi
| Connected Safety ID Equipped | Yes |
|---|---|
| Install Type | Temporary/Portable |
| Lifeline Length (m) | 12.19 |
| Lifeline Material | Galvanized Cable |
| Maximum Number of Workers | 2 |
| Overall Length (m) | 12 |
| Overall Length (ft) | 40 |
| Span Type | Single-Span |
| Specifications Met | OSHA 1910.66 |
| Weight Capacity (kg) | 141 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Engineered to withstand harsh conditions, the all-metal 3M™ DBI-SALA® Cable HLL System is appropriate for construction or general industry. This horizontal lifeline system is lightweight enough to be hauled from one job to the next.
Fall protection on the go Designed to be durable yet lightweight, this fall-arrest equipment includes a cable lifeline, wedge grip termination device, turnbuckle tensioner, and 3M™ DBI-SALA® metal energy shock absorber that transports easily from site to site. Simple setup Thanks to a built-in tensioner, this system allows you to set up your fall protection equipment and get to work. Plus, this personal protective equipment is easy to install with no special tools. The horizontal design allows you to move about freely without having to worry about finding a new anchorage point. Reliable fall protection 3M™ DBI-SALA® Horizontal Lifeline systems are precision-engineered and tested to meet OSHA regulations to help ensure that you and your team are protected on the job, day in and day out.
Fall protection on the go Designed to be durable yet lightweight, this fall-arrest equipment includes a cable lifeline, wedge grip termination device, turnbuckle tensioner, and 3M™ DBI-SALA® metal energy shock absorber that transports easily from site to site. Simple setup Thanks to a built-in tensioner, this system allows you to set up your fall protection equipment and get to work. Plus, this personal protective equipment is easy to install with no special tools. The horizontal design allows you to move about freely without having to worry about finding a new anchorage point. Reliable fall protection 3M™ DBI-SALA® Horizontal Lifeline systems are precision-engineered and tested to meet OSHA regulations to help ensure that you and your team are protected on the job, day in and day out.
Feature
- Rugged galvanized cable lifeline is available in multiple lengths to suit your needs- Metal Energy Absorbers help limit lifeline tension forces to protect the structure and minimize required fall clearance
- Built-in, turnbuckle tensioner helps your worker tension the system to the required level
Use
Utilities, Oil & Gas, Construction, General Industrial, Transportation, MiningProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Cable%20Horizontal%20Lifeline%20System/3rP108583135-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
