Spesifikasi
| Anchor Connection Type | Snap Hook |
|---|---|
| Connected Safety ID Equipped | No |
| Harness Connection Type | Screw Carabineer |
| Lanyard Length (m) | 2 |
| Lanyard Material | Rope |
| Lanyard Type | None |
| Leg Count | Single-Leg |
| Overall Length (mm) | 250 |
| Specifications Met | CE EN 358 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Our 3M™ Protecta® Work Positioning Trigger Lanyard, features an adjustment system giving the user the option to easily adjust the length of the lanyard during use. These lanyards have a triple action carabiner (AJ572) with a zinc-plated steel snap hook (AJ523) and are available in different lengths.
Constructed from 10.5 mm braided rope, our 3M™ Protecta® Work Positioning Trigger Lanyards are available in a variety of lengths to suit the users need. The trigger adjustment system allows the user to easily adjust the length of the lanyard during use, even when the rope is dirty and wet. The work positioning lanyard enables the user to be partially supported on a structure or fixed ladder and use both hands to complete a task, whilst maintaining stability. All lengths feature a triple action carabiner body connector and zinc plated steel snap hook anchorage connector. The user must ensure that a suitable secondary means of fall protection is used (e.g. a fall arrest lanyard).
Constructed from 10.5 mm braided rope, our 3M™ Protecta® Work Positioning Trigger Lanyards are available in a variety of lengths to suit the users need. The trigger adjustment system allows the user to easily adjust the length of the lanyard during use, even when the rope is dirty and wet. The work positioning lanyard enables the user to be partially supported on a structure or fixed ladder and use both hands to complete a task, whilst maintaining stability. All lengths feature a triple action carabiner body connector and zinc plated steel snap hook anchorage connector. The user must ensure that a suitable secondary means of fall protection is used (e.g. a fall arrest lanyard).
Feature
- Use a 3M™ Protecta® Work Positoning Trigger Lanyards where the worker can utilise a structure or fixed ladder for partial support and stability, leaving both hands free to complete a task- Trigger device allows simple adjustment for perfect work positioning
- 10.5 mm kernmantle rope material is durable and easy to adjust through the Trigger device
Use
Utilities, Construction, Transportation, General IndustryProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/3M%20Work%20Positioning%20Trigger%20Lanyard/39P108583117-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
