Spesifikasi
| For use with | 3M Secure Click HF-800 Series Reusable Respirators |
|---|---|
| Overall Length (mm) | 43.4 |
| Primary Material | Nylon |
| Test Format | Quantitative |
| Overall Height (mm) | 121 |
| Overall Width (mm) | 124.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Use the 3M™ Secure Click™ Quantitative Fit Test Adapter Kit HF-800-03 to conduct quantitative fit testing on 3M™ Secure Click™ Half Facepiece Reusable Respirator HF-800 Series.
The 3M™ Secure Click™ Quantitative Fit Test Adapter Kit HF-800-03 consists of a fit test head harness assembly and fit test adapter with port that is installed on a 3M™ Secure Click™ Half Facepiece Reusable Respirator HF-800 Series. The HF-800-03 fit test adapter is installed where the speaking diaphragm is normally assembled. Fit test tubing can then be inserted onto the fit test port. After performing the quantitative fit test, remove all parts of the 3M Secure Click Quantitative Fit Test Adapter Kit HF-800-03 and reassemble the 3M Secure Click Half Facepiece Reusable Respirator HF-800 Series per the User Instructions prior to using in a contaminated environment.
The 3M™ Secure Click™ Quantitative Fit Test Adapter Kit HF-800-03 consists of a fit test head harness assembly and fit test adapter with port that is installed on a 3M™ Secure Click™ Half Facepiece Reusable Respirator HF-800 Series. The HF-800-03 fit test adapter is installed where the speaking diaphragm is normally assembled. Fit test tubing can then be inserted onto the fit test port. After performing the quantitative fit test, remove all parts of the 3M Secure Click Quantitative Fit Test Adapter Kit HF-800-03 and reassemble the 3M Secure Click Half Facepiece Reusable Respirator HF-800 Series per the User Instructions prior to using in a contaminated environment.
Feature
- Use to conduct quantitative fit testing on 3M™ Secure Click™ Half Facepiece Respirators HF-800 Series- Includes head harness assembly and fit test adapter with port
- HF-800 Series facepieces and Secure Click™ cartridges and filters are not included
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Lain%20-%20lain/3M%20Quantitative%20Fit%20Test%20Adapter%20Kit/12P108583038-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
