Spesifikasi
| Connected Safety ID Equipped | Yes |
|---|---|
| Features | For Vacuum Anchor |
| For use with | Mobi-Lok |
| Install Type | Temporary/Portable |
| Lifeline Hook Material | Forged Steel |
| Lifeline Length (m) | 12.19 |
| Lifeline Material | Kernmantle Rope |
| Maximum Number of Workers | 2 |
| Overall Length (m) | 12.2 |
| Span Type | Single-Span |
| Specifications Met | OSHA 1926.502 |
| Weight Capacity (kg) | 141 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 3M™ DBI-SALA® Synthetic Horizontal Lifeline System for Mobi-Lok™ has everything you need to tie off on smooth, non-porous surfaces when used with our Mobi-Lok™ Self Contained Vacuum Anchor System.
Tie off and get to work Including a kernmantle rope lifeline, tensioner, two energy absorbers, and a convenient carrying bag, this fall-protection kit has everything you need to tie off to a DBI-SALA™ Vacuum Anchor Lifeline System. Made from durable yet lightweight materials, this horizontal lifeline equipment is meant to be portable so you can easily transport it from one job to the next. An innovative fall-protection solution When you can't drill, weld, or clamp onto a surface for fall prevention, rely on our DBI-SALA™ Vacuum Anchor Lifeline System Self Contained Vacuum Anchor System. Whether you're working on the wing of an airplane or atop a train engine, you can set this system up and get to work thanks to convenient features like our rotary tensioner. Reliable fall protection 3M™ DBI-SALA® Horizontal Lifeline systems are precision-engineered and tested to meet OSHA regulations to help ensure that you and your team are protected on the job, day in and day out.
Tie off and get to work Including a kernmantle rope lifeline, tensioner, two energy absorbers, and a convenient carrying bag, this fall-protection kit has everything you need to tie off to a DBI-SALA™ Vacuum Anchor Lifeline System. Made from durable yet lightweight materials, this horizontal lifeline equipment is meant to be portable so you can easily transport it from one job to the next. An innovative fall-protection solution When you can't drill, weld, or clamp onto a surface for fall prevention, rely on our DBI-SALA™ Vacuum Anchor Lifeline System Self Contained Vacuum Anchor System. Whether you're working on the wing of an airplane or atop a train engine, you can set this system up and get to work thanks to convenient features like our rotary tensioner. Reliable fall protection 3M™ DBI-SALA® Horizontal Lifeline systems are precision-engineered and tested to meet OSHA regulations to help ensure that you and your team are protected on the job, day in and day out.
Feature
- Designed for use with our DBI-SALA™ Vacuum Anchor Lifeline System (sold separately)- Resilient materials stand up to harsh conditions
- Allows for 2 workers per span
Use
Transportation IndustryProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Temporary%20Horizontal%20Lifeline%20System%20For%20Vacuum%20Anchor%20System/ozP108582899-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
