Spesifikasi
| Connected Safety ID Equipped | No |
|---|---|
| For use with | 3M DBI-SALA SecuraSpan Pour-in-Place/Fasten-in-Place HLL system |
| Install Type | Temporary/Portable |
| Lifeline Material | Order separately |
| Maximum Number of Workers | 2 Per Span, 6 Total |
| Dimensions (mm) | 171 x 316 x 165 to 191 |
| Overall Height (mm) | 316 |
| Overall Width (mm) | 171 |
| Span Type | Single or Multi-Span |
| Weight Capacity (kg) | 141 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SecuraSpan™ clamp-on vertical base for fasten-in-place post horizontal lifeline systems fits up to 6.72"W x 12.22"H x 6.50" to 7.50"D structures (171 x 316 x 165 to 191 mm).
SecuraSpan™ is a fully engineered horizontal lifeline system designed to provide an overhead tie off point, complete hands free mobility and unrivaled ease of use. Whether your need is for a system that installs to concrete column tops, clamps to an i beam on a pipe rack or is welded to a transmission substation, this system can be configured with different bases to provide your fall protection solution. You can always depend on our horizontal safety systems for mobility and fall protection when working at height. That’s why safety engineers and site directors choose DBI SALA® horizontal lifelines. We offer the broadest selection, as well as significant advantages in safety and productivity. A horizontal lifeline may appear to be a basic line strung between two anchors, but it is not. It is critical to choose a system that has been precision engineered and rigorously tested to meet regulations. These systems are used to protect workers operating in the horizontal plane who may not have continuous access to suitable anchorage points.
SecuraSpan™ is a fully engineered horizontal lifeline system designed to provide an overhead tie off point, complete hands free mobility and unrivaled ease of use. Whether your need is for a system that installs to concrete column tops, clamps to an i beam on a pipe rack or is welded to a transmission substation, this system can be configured with different bases to provide your fall protection solution. You can always depend on our horizontal safety systems for mobility and fall protection when working at height. That’s why safety engineers and site directors choose DBI SALA® horizontal lifelines. We offer the broadest selection, as well as significant advantages in safety and productivity. A horizontal lifeline may appear to be a basic line strung between two anchors, but it is not. It is critical to choose a system that has been precision engineered and rigorously tested to meet regulations. These systems are used to protect workers operating in the horizontal plane who may not have continuous access to suitable anchorage points.
Feature
- Clamp-on base for vertical surfaces provides anchorage point for SecuraSpan™ post- Ideal for fasten-in-place system on vertical steel and concrete structures
- Mounting clamp kit included for simple installation
Use
Construction, Utilities, Oil & Gas, General IndustrialProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/3M%20Fasten%20in%20Place%20HLL%20Clamp%20on%20Vertical%20Base/n7P108582835-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
