3M Modular Jib Adjustable Height Mast Anchor (Aksesori)

Sebelum PPN:
Rp319.999.900
Spesifikasi
Connected Safety ID EquippedNo
Install TypeTemporary/Portable
Maximum Height (m)8
Maximum Number of Users1
Minimum Height (m)5
Net Weight (kg)329.76
Offset Length (m)2.28
Overall Height (mm)640
Overall Length (mm)4.9
Overall Width (mm)122
System TypeMasts - Adjustable Height
Weight Capacity (kg)141

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 3M™ DBI-SALA® Flexiguard™ Modular Jib System is comprised of a modular set of components that when properly configured constitute a unique overhead anchorage system. The M100 adjustable height mast is built with powder coated steel. The fully height adjustable design allows for maximum transportability and adaptation to unique work environments. Adjustment of the system can be accomplished manually with integrated winching handle, or up to 4 times faster using optional power drill overload clutch adapter.
The 3M™ DBI SALA® Flexiguard™ Modular Jib System is a collection of modular components that can be configured in a multitude of ways to create highly portable and highly configurable overhead anchorage solutions. A combination of base and mast assemblies can be interchanged with a variety of accessories to custom tailor a solution for a specific application or environment. Significant measures were taken to create a design that maximized portability via a wide variety of transport methods. Many adjustable mast height options are paired with a variety of cantilever distances and user capacity ratings to meet unique and dynamic customer requirements.
Feature
- Extended rail-length increases safe working area
- Extended anchor height enhances capabilities in various applications
- Automatic fail-safe mast lock prevents uncontrolled mast movement
Use
Mining

Ulasan Produk

Tidak ada ulasan