Spesifikasi
| Color | Gray |
|---|---|
| Board/Seat Cushion | Yes |
| Board/Seat Cushion Material | Polyester |
| Board/Seat Hardware Material | Aluminium |
| Board/Seat Material | Aluminium |
| Body Belt | No |
| Chest Buckle Material | Aluminium Alloy/Zinc Plated Steel |
| Chest Connection Type | Auto-locking Quick Connect |
| Connected Safety ID Equipped | Yes |
| D-ring Material | Aluminium |
| D-ring Placement | Back, Front |
| Harness Application | Climbing, Suspension |
| Harness Size | Large |
| Hip Pad | Yes |
| Leg Buckle Material | Aluminium Alloy/Zinc Plated Steel |
| Leg Buckle Type | Tongue Buckle |
| Number of Connection Points | 2 |
| Padding Location Type | Suspension seat, Back, Hip, Leg |
| Specifications Met | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
| Weight Capacity (kg) | 190 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 3M™ DBI-SALA® ExoFit™ X300 is designed for those who refuse to compromise. The X300 harnesses are outfitted with high-quality components that have been developed to enhance the safety, convenience and performance for working at height on your job site. The X300 comfort harness is built with 6,000lb polyester webbing, robust nylon/polyester hybrid comfort padding with reflective 3M Scotchlite™ panels, and lightweight aluminum hardware. New technology in the Dorsal D-ring area helps workers make efficient connections and maintain a safe harness fit. Locking torso adjustment and quick-connect buckle options are available to optimize fit and worker experience. Select configurations are also available with exclusive weight distribution system to help reduce shoulder strain and fatigue.
The 3M™ DBI-SALA® ExoFit™ range of full-body harnesses is designed to help achieve optimal fit, function and efficiency while fulfilling the safety and performance requirements for the work you do every day. As you continue to raise expectations and reach new heights, the ExoFit™ has been elevated to help climb with you. ExoFit™ harnesses continue to evolve through engineering and worksite research, complemented by advances in new materials and technologies. We are expanding your choices, and with more than 400 new harness options to choose from, 3M™ DBI-SALA® has your back and can help your team reach greater heights. Elevate your safety harness to the next generation of 3M™ DBI-SALA® ExoFit™ X100, X200, and X300 to keep your workforce comfortable in uncomfortable places.
The 3M™ DBI-SALA® ExoFit™ range of full-body harnesses is designed to help achieve optimal fit, function and efficiency while fulfilling the safety and performance requirements for the work you do every day. As you continue to raise expectations and reach new heights, the ExoFit™ has been elevated to help climb with you. ExoFit™ harnesses continue to evolve through engineering and worksite research, complemented by advances in new materials and technologies. We are expanding your choices, and with more than 400 new harness options to choose from, 3M™ DBI-SALA® has your back and can help your team reach greater heights. Elevate your safety harness to the next generation of 3M™ DBI-SALA® ExoFit™ X100, X200, and X300 to keep your workforce comfortable in uncomfortable places.
Peringatan
Semua produk helm dikirimkan dalam kondisi belum terpasang (jika sudah termasuk inner maupun tali dagu).Warning
All helmet products are shipped unassembled (if they include the inner lining and chin strap).Feature
- Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit- Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide
- Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/3M%20Climbing%20and%20Suspension%20Safety%20Harness%20for%20Oil%20and%20Gas%20(Helm%20Proyek)/jbP108582695-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
