Spesifikasi
| Color | Blue |
|---|---|
| Abrasive Material | Aluminium Oxide |
| Attachment Type | Hook & Loop |
| Backing Material | Net |
| Grit | 80+ |
| Maximum Speed (rpm) | 12000 |
| Overall Diameter (mm) | 125 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Strike the balance of dust extraction and abrasive performance with 3M Xtract™ Net Disc 310W. This Advanced Series sanding disc features a net backing that enables virtually dust-free sanding, with fast-cutting, long-lasting 3M Precision-Shaped Grain technology. These technologies allow you to boost productivity without sacrificing dust extraction.
High cut-rate. Competitive price. 3M has reimagined sanding, eliminating the tradeoff between dust extraction and disc performance with a range of net abrasives including the Advanced Series 3M Xtract™ Net Disc 310W. Advanced Series Abrasives from 3M are designed to deliver an unbeatable combination of performance and value. Powered by innovative 3M technologies and technical expertise, 3M Xtract™ Net Disc 310W helps you stay competitive in your industry. Enabling a cleaner work environment. A cleaner work environment is a safer work environment. 3M Xtract™ Net Disc 310W extracts up to 97% of the dust produced during sanding, creating a cleaner, virtually dust-free work environment. Plus, the 3M Precision-Shaped Grain in the disc cuts with less pressure required by the operator, making for more comfortable sanding. Experience the benefits of the 3M Xtract™ Clean Sanding Solutions. 3M is your one-stop shop for all of your sanding application needs. From net discs to random orbital sanders and portable dust extraction units, we have everything you need to boost productivity and part quality in your operation. 3M technical experts have decades of application and industry expertise to ensure you get the right abrasives and the optimal system solution. Featured Applications Metal fabrication Primer sanding Gelcoat sanding Composite sanding Woodworking
High cut-rate. Competitive price. 3M has reimagined sanding, eliminating the tradeoff between dust extraction and disc performance with a range of net abrasives including the Advanced Series 3M Xtract™ Net Disc 310W. Advanced Series Abrasives from 3M are designed to deliver an unbeatable combination of performance and value. Powered by innovative 3M technologies and technical expertise, 3M Xtract™ Net Disc 310W helps you stay competitive in your industry. Enabling a cleaner work environment. A cleaner work environment is a safer work environment. 3M Xtract™ Net Disc 310W extracts up to 97% of the dust produced during sanding, creating a cleaner, virtually dust-free work environment. Plus, the 3M Precision-Shaped Grain in the disc cuts with less pressure required by the operator, making for more comfortable sanding. Experience the benefits of the 3M Xtract™ Clean Sanding Solutions. 3M is your one-stop shop for all of your sanding application needs. From net discs to random orbital sanders and portable dust extraction units, we have everything you need to boost productivity and part quality in your operation. 3M technical experts have decades of application and industry expertise to ensure you get the right abrasives and the optimal system solution. Featured Applications Metal fabrication Primer sanding Gelcoat sanding Composite sanding Woodworking
Feature
- Advanced Series net disc delivers virtually dust-free sanding at a value price- Features 3M Precision-Shaped Grain mixed with premium aluminum oxide abrasive for a fast cut and long life
- Part of the 3M Xtract™ Clean Sanding Solutions, the ultimate in dust removal and performance
Use
Marine, Paint Preparation, Transporation, Aerospace, Transportation & Heavy Equipment, Woodworking, Building & Construction, Collision Repair, Rail, Military, Specialty Vehicle, General Industrial, MRO, Composite, Automotive, Coating Sanding, Paint Prep, Recreational Vehicles, Specialty vehicles, Agriculture, Architectual & Strutural Steel, Boat, Construction, General Purpose Machinery/Equipment, Industrial Equipment, Marine & Specialty Vehicle, Construction Equipment, Farm Equipment, Industrial machinery, Aerospace, Building & Construction, Cabinetry, Collision Repair, Commercial & Specialty Vehicles, Custom Woodworking and Millwork, Furniture, Heavy Industrial, Marine, Metal Fabrication, RailProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
