BOROSIL Clamp Aluminum (Penjepit Lab)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Size (mm)47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminium Clamp
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Available in two sizes - 47 mm and 90 mm
- Entire assembly consists of:
1. Glass Funnel - Capacity: 300 ml / 1000 ml
2. Filter Support Base with sintered glass filter - 47 mm/ 90 mm
3. Glass Receiver Flask - 500 ml/1000 ml/2000 ml/5000 ml
4. Aluminium Clamp - 47 mm / 90 mm
- Effective filtration area - 9.6 cm2 for 47 mm and 45.5 cm2 for 90 mm
- The filter support base design has an integral vacuum connection located above the filtrate drip to prevent contamination of the vacuum line from droplets
- Aluminium spring clamp is anodised for longer life
- Ideal for filtration of HPLC solvents and aqueous mobile phase solutions and buffers

Ulasan Produk

Tidak ada ulasan