Tasco Digital Vacum Gauge (Detektor Kebocoran)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.199.900
Spesifikasi
Connection Diameter1/4 Flare Female
Measurement Range1-20000
Operating Temperature Range (°C)0-40
Power Supply (V)9(006P) battery
SensorThermocouple Pressure Sensor
FunctionAuto-off (10 min), Setting Vacuum Value Indicator Lamp
Battery Life (hour)16
Dimensions (HxWxD) (mm)165×85×38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance digital vacuum meter that measures up to 1 micron. The lamp will light up at the point where the vacuum level is reached. Low battery display function. Auto off function Uses a thermocouple sensor that is suitable for even when a little frozen oil gets stuck in. The valve adapter for the included parts is used to connect to vacuum pump or gauge manifold. Accuracy: Air ~ 1000 microns: Indicated value ± 5% 1000 - 100 microns: Index value ± 3% 100 - 1 micron: Index value ± 1.5% Sensor: Thermocouple pressure sensor Connection aperture: 1/4 flare female Measurement range: 20000 - 1 micron (micron) ), mTorr( Militol), mmHg (Military Energy), mBar, Pa (Pascal); Power Supply: 9 V (006P); Operating Temperature Range: 0 to 40 degrees; Battery Life: 15 hours; Reaction Speed (sampling): 4 times/sec; Function: Auto off (10 min); Set vacuum value reach: Indicator lamp

Ulasan Produk

Tidak ada ulasan

Halaman Terkait