SMC Air Cylinder with Auto Switch CDJ2D Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp599.900 - Rp1.599.900
Spesifikasi
Type of ActingDouble acting single rod
Auto Switch Mounting(B) Band mounting
Built-in Magnet Availability(D) Built-in magnet
Cushioning(-) Rubber cushion (standard)
Port Position on the Head Cover(-) 90° to axis

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
"- Improve wear resistance
Improves the wear resistance of rod cover and crabs' bearing portions,
We measured the longevity of cylinder.
- High -speed drive is possible
Lavar cushions and air cushions depending on the driving speed conditions used
Because you can choose, you can respond to high -speed driving.
● Lavar cushion ... 50-750mm/s (standard equipment)
● Air cushions …… 50-1000mm/s (options)
- Easy mounting work
At the time of mounting, you can work directly on the cover on the cover, so the mounting is installed.
It can be done easily.
- Less piston rod sauce
Reduce the clearance by increasing the accuracy of the piston rod and rod cover bearing portion,
I reduced the piston rod sauce. ""

Ulasan Produk

Tidak ada ulasan