SMC Air Cylinder Round Type CJ2 Series Non-rotating Rod Type Double Acting CJ2KD-Z Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp539.900 - Rp849.900
Spesifikasi
Suitable fluidAir
Type of ActingDouble acting single rod
Built-in Magnet AvailabilityNone
LubricationNot required (no refueling)
Operating Piston Speed (mm/s)50 - 750
Operating Pressure Range (MPa)0.06 - 0.7
Port Position on the Head Cover90° to axis
Type of Mount/Support2-mountain clevis shape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Rod rotation type, double mobilization rod
- Installation support is possible according to the installation status
- Improvement of flexibility in mounting
- Rod tip swing accuracy

Ulasan Produk

Tidak ada ulasan