SMC Air Combination Air Filter + Mist Separator + Regulator AC20B Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.899.900
Spesifikasi
Body Size20
Auto drain Specification(-) No auto drain
Case(-) Polycarbonate case
Exhaust Type(-) Relief type
Filter Regulator Drain Port(-) With drain cock
Flow DirectionLeft → right
Exhaust MechanismRelief type
Pipe Connection Diameter'1/8
Pressure Gauge(E1) Output specifications: NPN output / lead wire take-out specifications: Wiring take-out
Pressure Setting Range (MPa)0.05 - 0.85
Pressure Switch Specifications(T) Mounting position: AF + AFM + T + AR
Residual Pressure Release 3 Port Valve(-) No attachment
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan