Graco Pump Diaphragm Husky 716 Series (Pompa Diafragma)

Sebelum PPN:
Rp67.999.900
Spesifikasi
Air Inlet Size (inch)1/4
Compatible MaterialAntifreeze, Detergents, Motor Oil, Grease & Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Treatment, Water, Ink
Connection TypeThreaded
Diaphragm MaterialFluoroelastomer
Fluid Inlet Size (inch)3/4
Size (inch)3/4
Air Exhaust Port Size (inch)3/8
Air Exhaust Port Thread GenderFemale
Air Exhaust Port Thread TypeNPT
Air Inlet Thread GenderFemale
Air Inlet Thread TypeNPT
ApplicationIndustrial
Ball MaterialFluoroelastomer
Center Section MaterialPolypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Husky 716 air operated diaphragm pump features an external controller for remote control capabilities.
Feature
- Center- and end-porting
- No mechanical seals which causes fluid leaks or failures
- Runs quietly at less than 85 dBa with easy-to-use remote muffler capability for even lower noise levels
Easy-to-service air valve and ball checks
- 3/4 in (19.05 mm) center- and end-porting
- No seals to leak or fail
- Quiet running less than 85 dBa with easy-to-use remote muffler capability for even lower noise levels
- Easy-to-service air valve and ball checks

Ulasan Produk

Tidak ada ulasan