SMC Modular Type Filter Regulator AW Series AW40-6

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.199.900
Spesifikasi
Body Size40
Auto drain Specification(-) No auto drain
Case(-) Polycarbonate case
Exhaust Type(N) Non-relief type
Flow Direction(-) Left → Right
Pipe Connection Diameter(06) 3/4
Drain Port(-) With drain cock
FunctionNo backflow function
MountingNo mounting option
Pressure Gauge(-) No pressure gauge
Pressure Setting Range (MPa)(-) 0.05 - 0.85
Set Pressure Unit(-) Product name plate, case caution display, pressure gauge unit notation: MPa
Setting Pressure (MPa)0.05 - 0.85
Type Of Thread(-) Rc
Type of SignNo mounting option
Type of Terminal FittingNo mounting option

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan