SMC Autobalance Sensor for Ionizer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.499.900
Spesifikasi
Included AccessoriesIntermediate cable A / B x 1, sensor bracket x 1, sensor bracket mounting hexagon socket head cap screw x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Elimination time is 0.3 seconds.
- Three types of sensors can be selected.
- High -speed power removal by feedback sensor.
- Ion balance control by auto balance sensor.
- High precision type: Controls the ion balance of the work position accurately.
- Body mounting type: The ground return current detection can be used while attached to the Ionazer body.
- You can select an electrode cartridge according to the application.
- High -speed power removal type with emphasis on power removal speed.
- Lomente type that improves maintenance cycle.

Ulasan Produk

Tidak ada ulasan