SMC Aluminum High-Vacuum L-Type Valve 2-stage Control single-acting XLD-40 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp20.999.900
Spesifikasi
Flange size40
Material (Seal)FKM; Formulation NO .: 1349-80
FlangedKF(NW)
Temperature Specifications (°C)5 to 60, without heater
Made-to-order SpecificationsStandard
Auto Switch TypeNo auto switch (no built-in magnet)
HeaterNone
Number Of Auto SwitchesQuantity: Without auto switch; Detection position: -
Operation Port DirectionFlange side
Surface Treatment BodyOutside: Hard alumite, Inside: Base material
Temperature Range (°C)5-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Resistant to fluorine
There are few out gas
Less heavy metal contamination

Ulasan Produk

Tidak ada ulasan