SMC Aluminum High-Vacuum L-Type Valve 2-stage Control single-acting XLD-25 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.999.900
Spesifikasi
Flange size25
Material (Seal)Seal material: FKM; Compound No.: 1349-80
FlangedKF(NW)
Temperature Specifications (°C)5 to 60, without heater
Made-to-order SpecificationsStandard
Auto Switch TypeSolid state auto switch, Grommet, With light, 2-wire, Side entry, Lead wire 0.5 m, Applicable voltage: 24 V DC (10 to 28 V DC)
Number Of Auto SwitchesQuantity: 2; Detection position: Valve open/close
Operation Port DirectionFlange side
Surface Treatment BodyExternal: hard alumite, internal: raw material

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Resistant to fluorine
There are few out gas
Less heavy metal contamination

Ulasan Produk

Tidak ada ulasan