SMC Air Slide Table MXS25-30 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900
Spesifikasi
Suitable fluidAir
Tube Inner Diameter (Φmm)25
Type of ActingDouble acting
LubricationNot required (no refueling)
Operating Pressure Range (MPa)0.15 - 0.7
Adjuster OptionAdjusters on both ends
Operating Piston Speed (mm/s)50 - 500
Stroke (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Integrated work table+compact.
-A air slide table that is ideal for precision assembly.
- High rigidity/high accuracy.
- The adoption of a cross roll guide achieves a smooth movement without any play.
- Small/lightweight.
- The adoption of the dual rod can obtain twice the output of the conventional cylinder.

Ulasan Produk

Tidak ada ulasan