SMC Air Slide Table MXJ8 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.399.900
Spesifikasi
Tube Inner Diameter (Φmm)8
Type of ActingDouble acting
Auto Switch TypeM9N Non-contact-General-purpose type-Grommet-With indicator light-3 wires (NPN) -Horizontal take-out
Auto Switch Additional Symbol(-) With 2 pieces
Lead Wire (m)(-)0.5
Stroke (mm)10
Adjuster Option(CS) Forward end metal stopper
Function(P) Axial piping type
Switch Rail(-) With magnet and switch rail
Symmetric(-) Standard type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The high accuracy and high rigidity of the front and upper surface mounting surface are realized by integrating the front mounting part and the table.
- Run parallelity: 0.005mm
- Height: 10mm/width: 20mm/Length: 43mm (MXJ4)

Ulasan Produk

Tidak ada ulasan