SMC Air Filter + Regulator + Lubricator with Attachment AC-B Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.799.900
Spesifikasi
Auto drain Specification(C) NC (normally closed) No drain discharge when no pressure is applied
Case(-) Polycarbonate case
Filter Regulator Drain Port(-) With drain cock
Flow Direction(-) Flow direction: Left → Right
Lubricator Oil Outlet(-) No drain cock
Pipe Connection Diameter(02) 1/4
Body Size30
Check Valve(-) No attachment
Exhaust Mechanism(-) Relief type
Pressure GaugeRound pressure gauge (with color zone)
Residual Pressure Release 3 Port Valve(V) Mounting position: AF + AR + AL + V
Set Pressure Range (MPa)(-) 0.05-0.85
T-Shaped Spacer(T) Mounting position: AF + T + AR + AL
Type Of Thread(-) Rc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan