SMC Air Cylinder: Double Acting, Single Rod, Double Clevis Type CA2D50 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.999.900 - Rp3.599.900
Spesifikasi
Tube Inner Diameter (Φmm)50
Type of ActingDouble acting single rod
Cushioning(-) Air cushion
Material (tube)(-) Aluminium
Port Thread Type(-) Rc
Rod End Bracket(W) 2 mountain knuckle joint

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Reduction reduction by rod cover and head cover shape change (up to 15%reduction).
- Easy to control air cushions Cushion valve adjustment rotation speed from one turn to 3 rotations.
- It can be installed from small auto switch to strong magnetic field auto switch.
- Installation support is possible according to the installation status, and the degree of installation freedom is improved. ""

Ulasan Produk

Tidak ada ulasan