SMC Air Cylinder with Valve CVM5L32 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.799.900
Spesifikasi
Type of ActingDouble acting
Cylinder Inner Diameter (Φmm)32
Type of Lead Wire Extraction(G) Grommet
Stroke (mm)75
Port Thread Type(-) Rc
Energization Push/Pull(-) Energized extrusion type
Solenoid Valve(2) 2-position double
Solenoid Valve Voltage (V)(2) AC200(50/60Hz)
Type of Pipe Connection(-) Screw-in piping type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Cylinder with a valve attached to a round cylinder.
- Some models have a built -in speed controller.
- Cylinder with a valve that makes speed adjustment easier.

Ulasan Produk

Tidak ada ulasan