SMC Air Cylinder with Valve CVM5F32 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.499.900
Spesifikasi
Type of ActingDouble acting
Cylinder Inner Diameter (Φmm)32
Type of Lead Wire Extraction(M) M-shaped plug connector
Stroke (mm)50
Port Thread Type(-) Rc
Energization Push/Pull(-) Energized extrusion type
Cylinder Additional Symbol(J) Nylon tarpaulin
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit (excluding G type)
Solenoid Valve(1) 2-position single
Solenoid Valve Voltage (V)(1) AC100 (50/60Hz)
Type of Pipe Connection(-) Screw-in piping type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Cylinder with a valve attached to a round cylinder.
- Some models have a built -in speed controller.
- Cylinder with a valve that makes speed adjustment easier.

Ulasan Produk

Tidak ada ulasan