SMC Air Cylinder with Valve CV3LN40 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.799.900
Spesifikasi
Type(N) No lubrication type
Tube Inner Diameter (Φmm)40
Type of ActingDouble acting
Valve[Solenoid valve] (-) 2-position single
Type of Lead Wire Extraction(-) Grommet
Stroke (mm)300
Cushioning(-) With cushions on both sides
Energization Push/Pull(-) Energized extrusion type
Solenoid Valve Voltage (V)(1) AC100 (50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Cylinder with a valve attached to a round cylinder.
- Some models have a built -in speed controller.
- Cylinder with a valve that makes speed adjustment easier.

Ulasan Produk

Tidak ada ulasan