SMC Air Cylinder with Auto Switch Both Sides Foot Type CDJ2M Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp499.900 - Rp579.900
Spesifikasi
Tube Inner Diameter (Φmm)10
Type of ActingDouble acting single rod
Built-in Magnet Availability(D) Built-in magnet
Auto Switch Mounting(B) Band mounting
Port Position on the Head Cover(-) 90 ° to axis
Cushioning(-) Rubber cushion (standard)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Improve wear resistance
Improves the wear resistance of rod cover and crabs' bearing portions,
We measured the longevity of cylinder.
- High -speed drive is possible
Lavar cushions and air cushions depending on the driving speed conditions used
Because you can choose, you can respond to high -speed driving.
● Lavar cushion ... 50-750mm/s (standard equipment)
● Air cushions …… 50-1000mm/s (options)
- Easy mounting work
At the time of mounting, you can work directly on the cover on the cover, so the mounting is installed.
It can be done easily.
- Less piston rod sauce
Reduce the clearance by increasing the accuracy of the piston rod and rod cover bearing portion,
I reduced the piston rod sauce. ""

Ulasan Produk

Tidak ada ulasan