SMC Air Cylinder Square Cover Standard Type CDA2L100-Z Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.599.900 - Rp6.899.900
Spesifikasi
Suitable fluidAir
Tube Inner Diameter (Φmm)100
Type of ActingDouble acting
Lead Wire (m)3
Built-in Magnet AvailabilityIncluded
Auto Switch Part No.M9BW
LubricationNot required (no refueling)
Number Of Auto Switches2
Operating Piston Speed (mm/s)50 - 500
Operating Pressure Range (MPa)0.05 - 1.0
Type of Mount/SupportAxial foot type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Double motion / single rod, mounting support format: Basic type, auto -switch type: Non -contact
- Reduction reduction by rod cover and head cover shape change. Mass 15%reduction (φ63-50 stroke)
- Easy to control

Ulasan Produk

Tidak ada ulasan