SMC Air Cylinder Square Cover Standard Type CDA2F-Z Magnetic Field Resistant Auto Switch

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.399.900
Spesifikasi
Suitable fluidAir
Tube Inner Diameter (Φmm)50
Type of ActingDouble acting
Lead Wire (m)3
Built-in Magnet AvailabilityIncluded
Auto Switch Part No.P4DW
LubricationNot required (no refueling)
Number Of Auto Switches2
Operating Piston Speed (mm/s)50 - 500
Operating Pressure Range (MPa)0.05 - 1.0
Stroke (mm)110
Type of Mount/SupportRod side flange type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Double mobilization / single rod, mounting support format: Basic type, auto -switch type: strong magnetic field
- Reduction reduction by rod cover and head cover shape change. Mass 15%reduction (φ63-50 stroke)
- Easy to control

Ulasan Produk

Tidak ada ulasan