Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900 - Rp12.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Suitable fluid | Air |
|---|---|
| Tube Inner Diameter (Φmm) | 63 |
| Type of Acting | Double acting single rod |
| Built-in Magnet Availability | None |
| Lubrication | Not required (no refueling) |
| Operating Pressure Range (MPa) | 0.05 - 1.0 |
| Operating Piston Speed (mm/s) | 50 - 500 |
| Type of Mount/Support | Rod side flange type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Double mobilization/single rod, no auto switch, mounting support format/lot side flange type- Maximum mass reduction by rod cover and head cover shape change
- Easy air cushion control
Ulasan Produk
Tidak ada ulasan




















































































































































