SMC Air Cylinder Square Cover Standard Type CA2D100-Z Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.699.900 - Rp6.299.900
Spesifikasi
Suitable fluidAir
Tube Inner Diameter (Φmm)100
Type of ActingDouble acting single rod
Built-in Magnet AvailabilityNone
LubricationNot required (no refueling)
Operating Pressure Range (MPa)0.05 - 1.0
Operating Piston Speed (mm/s)50 - 500
Type of Mount/SupportDouble clevis type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Double/single rod, no auto switch, mounting support format/2 mountain crab
- Maximum mass reduction by rod cover and head cover shape change
- Easy air cushion control

Ulasan Produk

Tidak ada ulasan