Wipro Dongkrak Multifungsi

Sebelum PPN:
Rp2.999.900
Spesifikasi
Capacity (t)5
Lifting Range (mm)155-530
Inflator Rated Power (W)120
Air Hose Length (cm)65
Electric Wrench Max. Current (A)10
Electric Wrench Maximum Torque (N m)480
Electric Wrench Voltage (V)DC 12
Electrical Wrench Rated Power (W)80
Inflator Airflow (L/minute)35
Inflator Pressure (psi)150
Inflator Working Current (A)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Include :
- 1 Pcs Electric Car Jack
- 1 Pcs Electric Impact Wrench
- 1 Pcs Power Cable (4m)
- 1 Pcs Hexagon Wrench
- 1 Pcs Safety Hammer
- 1 Pcs Air Needle
- 1 Pcs Plastic Tool Box
- 2 Pcs Glove
- 2 Pcs Battery Clamp
- 2 Pcs Sleeve (17, 19mm & 21, 23mm)
- 2 Pcs Fuse
- 2 Pcs Air Nozzle

Ulasan Produk

Tidak ada ulasan