Synology Sata HDD Enterprise Series 3.5

Sebelum PPN:
Rp10.999.900 - Rp39.999.900
Spesifikasi
Form Factor (inch)3.5
Sector Size512e
CertificationCE, RCM, BSMI, KC, EAC, UL, TUV, ICES, UKCA, RoHS
Dimensions (HxWxD) (mm)26.1x101.85x147
Operating Altitude (m)-305 to 3048
Operating Shock (m/s²)686
Operating Temperature (°C)5 to 60
Operation Vibration (m/s²)7.35 (0.75 G) (5 to 300 Hz), 2.45 (0.25 G) (300 to 500 Hz)
Relative Humidity (%RH)5 to 95
Rotation Speed (rpm)7200
Supply Voltage (V)12 (±10%) / 5 (+10/-7%)
Workload Rating (TB/year)550

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built for Demanding Workloads and HighCapacity Arrays

Synology HAT5300 series is designed to tackle demanding, high-volume workloads. Optimized specifically for Synology storage solutions, its design enables high sequential throughput, maximizing the number of concurrent clients the system can sustain. HAT5300 series drives are engineered for maximum dependability, passing over 500,000 hours of validation.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan