Synology Flash Station 12 Bay (Server Penyimpanan Data)

Sebelum PPN:
Rp209.999.900
Spesifikasi
Drive Bays12
Dimensions (HxWxD) (mm)44x481.9x555.9
Compatible Drive Type (inch)2.5 SATA SSD
AC Input Power Voltage (V)100 to 240
CPUAMD Ryzen V1780B
CertificationFCC, CE, BSMI, VCCI, RCM, UKCA, EAC, KC, UL
EnvironmentRoHS Compliant
Hardware Encryption EngineYes (AES-NI)
Noise Level (dBa)57.6
Operating Temperature (°C)0 to 35
Power Consumption Access (W)74.83
Power Frequency (Hz)50/60 (Single Phase)
Power Supply Unit / Adapter (W)350
Relative Humidity (%RH)5 to 95
Storage Temperature (°C)-20 to 60
System Fan (mm)40x40 (4pcs)
System Memory (GB)8 DDR4 ECC UDIMM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan