Spesifikasi
| Host Bus Interface | PCIe 3.0 x2 |
|---|---|
| Dimensions (HxWxD) (mm) | 26.37x45.38x75.7 |
| Operating Temperature (°C) | 0 to 40 |
| Storage Temperature (°C) | -20 to 60 |
| Relative Humidity (%RH) | 5 to 95 |
| Data Transfer Rates (Gbps) | 10/5/2.5/1/100 Mbps |
| Applied Models | DS923+, DS723+, RS422+, DS1522+ |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
10GbE RJ-45 network upgrade module for compact Synology servers.
The Synology E10G22-T1-Mini Network Upgrade Module is designed to easily and quickly upgrade your Synology system with 10GbE connectivity.1 Simple installation, low implementation cost, and support for nearly any network environment makes it the ideal solution for small businesses and home users looking to maximize the performance potential of their deployments.
Simple installation
Install the E10G22-T1-Mini through the dedicated and easily-accessible network upgrade slot to instantly upgrade bandwidth availability in Synology servers featuring compact-size enclosures.
Multi-gig support
Integrate into any RJ-45 network environment with autonegotiation between 10, 5, 2.5, 1 Gbps, and 100 Mbps data rates based on actual network conditions.
IEEE Specification Compliance :
IEEE 802.3x Flow Control
IEEE 802.3u Fast Ethernet
IEEE 802.3ab Gigabit Ethernet
IEEE 802.3bz 2.5Gbps / 5Gbps Ethernet
IEEE 802.3an 10Gbps Ethernet
The Synology E10G22-T1-Mini Network Upgrade Module is designed to easily and quickly upgrade your Synology system with 10GbE connectivity.1 Simple installation, low implementation cost, and support for nearly any network environment makes it the ideal solution for small businesses and home users looking to maximize the performance potential of their deployments.
Simple installation
Install the E10G22-T1-Mini through the dedicated and easily-accessible network upgrade slot to instantly upgrade bandwidth availability in Synology servers featuring compact-size enclosures.
Multi-gig support
Integrate into any RJ-45 network environment with autonegotiation between 10, 5, 2.5, 1 Gbps, and 100 Mbps data rates based on actual network conditions.
IEEE Specification Compliance :
IEEE 802.3x Flow Control
IEEE 802.3u Fast Ethernet
IEEE 802.3ab Gigabit Ethernet
IEEE 802.3bz 2.5Gbps / 5Gbps Ethernet
IEEE 802.3an 10Gbps Ethernet
Warning
DSM version requirement: 7.1.1-42962 Update 4 or later versionFeature
- ThroughputExpand system capabilities with 10GbE connectivity
- Flexibility
Integrate easily with support for 10/5/2.5/1 Gbps networks
- Compatibility
Designed for maximum performance and reliability in Synology systems
Supported Features :
9 KB Jumbo Frame
TCP/UDP/IP Checksum Offloading
Auto-negotiation between 100Mb/s, 1Gb/s, 2.5Gb/s, 5Gb/s, and 10Gb/s
TCP Segmentation Offload (TSO)
Large Send Offload (LSO)
Receive Side Scaling (RSS)
Generic Receive Offload (GRO)
Generic Segmentation Offload (GSO)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
